
72W x 30D 18 Gauge 430 Stainless Steel Workbench with Galvanized Legs & Undershelf
Mfr # 319057
Zoro # G708611581
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Assembled/Unassembled
Unassembled
Width
72 in
Height
35 in
Depth
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319057
Zoro #
G708611581
UPC #
707022324373
Country of Origin
China
Dimensions
Width
72 in
Height
35 in
Depth
30 in
Details
Color
Silver
Assembled/Unassembled
Unassembled
Item
Commercial Work Table
Shelving Style
Undershelf
Description
The 430 series workbench comes with an 18 ga stainless steel top that is perfect for all light duty applications, requiring the convenience and durability of stainless steel. The work surface has 2 heavy gauge channel supports for added stability. The workbench has hemmed safety edges. The galvanized lower shelf is fully adjustable. Its tubular legs are 1-5/8 diameter with 1 adjustable leveling feet. The 500 lbs weight capacity is evenly distributed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.