Adjustable Chrome Wire Shelf Cart w/2 Shelves, 800 Ib. Capacity, 36inL x 18inW x 40inH
- Mfr # 188679
- Zoro # G511827124
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Outside Length
36 in
Material
Steel
Color
Silver
Load Capacity
785 lb
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 188679
- Zoro #
- G511827124
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Length
- 36 in
Details
- Material
- Steel
- Color
- Silver
- Load Capacity
- 785 lb
- Item
- Adjustable Shelf Cart
- Assembled
- No
- Number of Shelves
- 2
- Finish
- Chrome Plated
Description
Assembles quickly without tools. Shelves adjust on 1in increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5in polyurethane wheel swivel casters with donut bumpers. Open wire chrome plated shelves minimize dust accumulation, maximize visibility and air circulation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.