Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 54L x 18W x 72H
- Mfr # CS18544CP
- Zoro # G208595442
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Outside Length
54
Material
Steel
Wheel Type
Pneumatic, 2 Rigid, 2 Swivel
Wheel Diameter
8 in
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS18544CP
- Zoro #
- G208595442
- UPC #
- 707022447355
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Length
- 54
- Wheel Diameter
- 8 in
- Depth
- 54 in
Details
- Material
- Steel
- Item
- Curbside Truck
- Wheel Type
- Pneumatic, 2 Rigid, 2 Swivel
- Assembled
- No
- Number of Shelves
- 4
- Finish
- Chrome
- Gauge
- 12 ga
- Shelf Capacity
- 1200 lb
- Standards
- NSF Certified
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and pneumatic casters, two swivel, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63H. Trucks feature 8 pneumatic stem casters with a 1200 lb load capacity and 72 overall height.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.