Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 60W x 14D x 34H
- Mfr # A14603B3
- Zoro # G708593597
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Depth
14 in
Height
34 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A14603B3
- Zoro #
- G708593597
- UPC #
- 707022485555
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Depth
- 14 in
- Height
- 34 in
Details
- Item
- Add-On Unit
- Material
- Steel
- Color
- Black
- Finish
- Black Epoxy
Description
Black Epoxy Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.