Chrome Wire Shelf Truck, 1200 lb. Capacity, 48inL x 18inW x 72inH
- Mfr # 168243
- Zoro # G911827267
product price:Â
$
583.99
/ea
Key Features
Outside Length
48 in
Material
Steel
Color
Silver
Assembled
No
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 168243
- Zoro #
- G911827267
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Length
- 48 in
Details
- Material
- Steel
- Color
- Silver
- Item
- General Purpose Truck
- Assembled
- No
- Finish
- Chrome Plated
Description
Our rugged electroplated nickel-chrome-finished industrial wire storage shelf design is highly durable, corrosion-resistant and attractive -- and priced to save you money These NSF-approved units are a proven favorite for dry storage and display use because theyftre maintenance free, discourage dust build-up and maximize visibility, access and air circulation. Easy assembly without tools. Shelves adjust at 1in increments. Individual shelf capacity 600 lbs. 4 swivel casters and donut bumpers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.