4-Level Shelf Cart 3 Flanges Per Level With Compartment Level And Vertical Handlebars.
- Mfr # 49A-11
- Zoro # G123532911
product price:Â
$
1,590.99
/ea
Key Features
Color
Gray/ black fittings
Material
Graphit
Frame Material
Aluminum Tube
Overall Height
55 in
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49A-11
- Zoro #
- G123532911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 55 in
- Top Thickness
- 1/2 in
- Overall Length
- 28 in
- Overall Width
- 35 in
- Caster Dia.
- 4 in
Details
- Color
- Gray/ black fittings
- Material
- Graphit
- Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Finish
- Matte
- Workbench/Table Surface Material
- White PVC
Description
The 4-Level Shelf Cart with Compartment is expertly crafted to elevate efficiency and organization in industrial and logistical settings. With four versatile levels, including a dedicated compartment, this trolley is a powerhouse of functionality, ensuring streamlined workflows and enhanced productivity. Multifunctional Storage and Workspace: The top surface serves as a convenient workstation, ideal for packing, sorting, or assembling materials on the go. With four spacious levels, the trolley maximizes vertical storage, enabling efficient organization in even the busiest environments. Secure and Efficient Design: Three levels features three flanges, ensuring items remain securely in place during transport. This thoughtful feature enhances safety while facilitating quick and organized picking, reducing errors and improving workflow efficiency. Dedicated Compartment for Delicate Items: One level is equipped with a built-in compartment, perfect for safeguarding smaller or fragile items. This ensures such items remain protected and easily accessible, further improving organization and peace of mind during handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.