Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Steel, 5 Tier, Solid Shelving Starter Unit, 42Wx24Dx74H

  • Mfr # 24427SZ5

  • Zoro # G108612652


product price: $518.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
42 in
Overall Depth
24
Overall Height
74 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24427SZ5
Zoro #
G108612652
UPC #
707022460927
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
42 in
Overall Depth
24
Overall Height
74 in

Details

Color
Gray
Assembled/Unassembled
Unassembled
Finish
Galvanized
Shelving Frame Material
Galvanized Steel
Shelving Type
Starter Unit

Description

Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.