Shop NEXEL
See all product information
Create Account
Poly-Green, 4 Tier, Wire Shelving Add-On Unit, 54W x 21D x 86H
- Mfr # A21548G
- Zoro # G708592118
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Width
54 in
Depth
21 in
Height
86 in
Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A21548G
- Zoro #
- G708592118
- UPC #
- 707022473330
- Country of Origin
- China
- Item
- Add-On Unit
- Material
- Steel
- Color
- Green
- Finish
- Poly-Green®
Dimensions
- Width
- 54 in
- Depth
- 21 in
- Height
- 86 in
Description
Poly-Green Wire Shelving Add-On Unit allows unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Reinforced shelves with welded surface ribs for added strength
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.