Shop NEXEL
See all product information
Create Account
Steel, 24 in L, 24 in W, 42 in H
- Mfr # 2424N2G
- Zoro # G008611397
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42 in
Overall Length
24 in
Overall Width
24 in
Material
Steel
Color
Green Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2424N2G
- Zoro #
- G008611397
- UPC #
- 707022477055
- Country of Origin
- China
- Material
- Steel
- Color
- Green Epoxy
- Finish
- Poly-Green®
- Type
- Wire Cart
- Assembled/Unassembled
- Unassembled
- Application
- Wet/Dry
Dimensions
- Overall Height
- 42 in
- Overall Length
- 24 in
- Overall Width
- 24 in
Description
Poly-Green Utility Cart open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 8 pneumatic stem casters, 2 rigid, 2 swivel. 1200 lb load capacity. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.