Steel, 36 in L, 18 in W, 42 in H

  • Mfr # 1836N2C

  • Zoro # G808610408


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Length
36 in
Overall Width
18 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836N2C
Zoro #
G808610408
UPC #
710552513018
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
42 in
Overall Length
36 in
Overall Width
18 in

Details

Material
Steel
Color
Silver
Type
General Purpose Cart
Finish
Chrome
Application
Dry
Assembled/Unassembled
Unassembled

Description

Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 8 pneumatic stem casters, 2 swivel, 2 rigid. 1200 lb load capacity. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.