Utility Cart, Steel, 3600 lb Load Capacity, 53 in L, 24 in W
- Mfr # F89169GYPH
- Zoro # G612071679
Key Features
Specifications
Product Information
- MFR #
- F89169GYPH
- Zoro #
- G612071679
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 53 in
- Overall Width
- 24 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Gauge Utility Cart,4 Shelf,Flat Top
- Finish
- Powder Coat Paint
- Number of Casters
- (4) 5" Phenolic: 2 Rigid, 2 Locking Swivel
Description
Valley Craft’s 48 x 24” 4-Shelf 12 Gauge Utility Cart makes stocking, picking, and transporting products quick and efficient. Made from heavy duty 12 gauge steel and fully welded, this utility cart is the most durable on the market. Load capacity exceeds 2,000 lbs. and is built to hold up under the most strenuous conditions.
The flat top is ideal loading and unloading oversized or heavy objects. All lower shelves contain a 1 1/2” lip to help keep less visible items secure during transport. A clearance of 14 1/2” between shelves on the 4-Shelf 12 Gauge Utility Cart provides ample space for storing and moving a large range of products.
Outfitted with (4) non-marking heavy duty phenolic casters (2 rigid, 2 locking swivel), these carts generate superior balance and control as you navigate your workspace. Cart is strategically designed at 53”L x 24”W x 56”H overall for optimal capacity and control. Cart is also equipped with an ergonomic push bar handle that extends an additional 4 1/2”.
Valley Craft’s 4-Shelf 12 Gauge Utility Carts have a powder coat paint finish for a premium look that holds up over time. The premium gray color can aid in organizing work flows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
- •Ideal for stocking, picking, and transporting.
- •Flat top provides easy handling for oversized products.
- •Lower shelves provides 1 1/2” lip to help contain parts and packages.
- •4-Shelf design provides 14 1/2” of clearance between shelves.
- •Ergonomically designed welded push bar handle extends 4 1/2”.
- •Maneuvers easily on (4) 5” non-marking phenolic casters: 2 rigid, 2 locking swivel.
- •Overall dimensions 53"L x 24"W x 56"H.
- •3,600 lb. capacity.
- •Fully welded, heavy duty 12 gauge steel construction.
- •Premium powder coat paint finish in gray.
- •Ships fully assembled, ready to use.
- •Made in the U.S.A.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.