Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 5 Shelves, 36 in L, 63 in H

  • Mfr # RSC-2436-5-3K-95
  • Zoro # G2149141

product price: 
$
553.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 in
Overall Length
36 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-2436-5-3K-95
Zoro #
G2149141
UPC #
714334058001
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
5
Non-Marking
No
Gauge
14 ga
Capacity per Shelf
600 lb
Includes
Tubular Push Handle
Construction
Welded Steel
Caster Material
Phenolic
Electrical Included
No
Caster Type
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Finish
Powder Coated
Utility Cart Item
5 Shelf Stock Cart
Handle Included
Yes
Distance Between Shelves
10-1/2 in
Utility Cart Shelf Style
Lipped
Distance Between Top and Middle Shelf
10-1/2"
Number of Drawers
0
Distance Between Middle and Bottom Shelf
10-1/2"
Number of Compartments
0
Caster Wheel Tread Type/Material
Standard Phenolic
Platform Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Phenolic
Shelf Adjustability
Fixed
Power Indicator
No
Includes Electrical Outlets
No
Method of Construction
Welded
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
63 in
Overall Length
36 in
Overall Width
24 1/2 in
Lip Height
1-1/2 in
Caster Dia.
6 in
Top Shelf Height
60 in
Shelf Width
24 in
Shelf Length
36 in
Caster Width
2 in
Handle Height
42 1/2 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
2 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Overall LxWxH
36 in x 24 1/2 in x 63 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
36 in
Length
36 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 25 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 11 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 42 1/2 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.