
Wire Cart, Steel, 24 in L, 24 in W, 40 in H
Mfr # B3055248
Zoro # G411892529
product price:Â $202.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
40 in
Overall Length
24 in
Overall Width
24 in
Material
Steel
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3055248
Zoro #
G411892529
UPC #
707022478892
Country of Origin
Multiple
Dimensions
Overall Height
40 in
Overall Length
24 in
Overall Width
24 in
Details
Material
Steel
Color
Green
Item
Wire Cart
Assembled/Unassembled
Unassembled
Finish
Poly-Green
Description
Nexel Shelf Carts open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5in polyurethane stem casters, 2 rigid, 2 swivel with brakes. 1200 lb load capacity. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen warranty against rust and corrosion. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 2 shelves, 1 safety push handle, and 4 polyurethane casters, 2 rigid, 2 swivel with brake, 1 tie bar. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.