Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
MaxiPlus All-in-One Cleaning System, 60" Metallic/Black Aluminum Handle
Mfr # 96957-M
Zoro # G423332501
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
For Use With
18 in Mop Pads
Handle Length
60 in
Handle Color
Metallic/Black
Application
Floor Care; General Purpose Cleaning
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96957-M
Zoro #
G423332501
UPC #
72627969572
Country of Origin
China
Dimensions
Handle Length
60 in
Details
For Use With
18 in Mop Pads
Handle Color
Metallic/Black
Application
Floor Care; General Purpose Cleaning
Item
Mop Kit
Handle Material
Aluminum
Color
Metallic/Black
Description
MaxiPlus All-in-One Cleaning System is convenient bucketless system that makes cleaning floors easy. Using a figure eight motion, frame rocks to the back and glides across the floor with less effort than standard mop frames. Reverse directions and push mop forward to scrub a tough spot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.