Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
MaxiPlus Combo Window Washer and Squeegee, 12" Wide Blade, 8.5" Handle
Mfr # 96154-S
Zoro # G623332462
product price:Â $15.65
/eaKey Features
Color
Metallic/Black
Handle Length
8.5 in
Handle Material
Plastic
Handle Design
Textured Grip
Squeegee Blade Width
12 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 96154-S
- Zoro #
- G623332462
- UPC #
- 72627961545
- Country of Origin
- China
Dimensions
- Handle Length
- 8.5 in
- Squeegee Blade Width
- 12 in
Details
- Color
- Metallic/Black
- Handle Material
- Plastic
- Handle Design
- Textured Grip
- Item
- Squeegee
- Squeegee Blade Material
- Rubber
Description
MaxiPlus Microfiber Combo Squeegee is two tools in one providing for faster cleaning. The washer is a woven microfiber that provides gentle, but effective, cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.