Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
MaxiRough Maid Caddies, Two Compartments, 12 x 7, Gray
Mfr # 96981
Zoro # G023332529
product price:Â $20.85
/eaKey Features
Material
Plastic
Overall Width
12 in
Number of Compartments
2
Height
7 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96981
Zoro #
G023332529
UPC #
72627969817
Country of Origin
China
Dimensions
Overall Width
12 in
Height
7 in
Details
Item
Maid Caddies
Material
Plastic
Number of Compartments
2
Color
Gray
Description
MaxiRough Maid's Caddy is perfect for carrying tools and cleaning supplies. The caddy has rugged heavy-duty plastic construction with high comfort handle for extended use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.