Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
Premier Janitor Cart, 2 Shelves, Plastic, 18.25 x 44.5 x 38, Black
Mfr # 96980
Zoro # G223333883
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Overall Width
18.25 in
Material
Plasticl Metal
Wheel Material
Plastic; Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96980
Zoro #
G223333883
UPC #
72627969800
Country of Origin
China
Dimensions
Overall Width
18.25 in
Details
Number of Shelves
2
Material
Plasticl Metal
Wheel Material
Plastic; Rubber
Color
Black
Wheel Type
Non-Locking Swivel
Description
Sleek and modern Premier Janitor Cart maneuvers easily in confined areas. The special molded features provide convenient storage for a variety of tools and equipment. A Flip' N Store trash cover with metal pinch bars securely holds trash liner in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.