Zoro Homepage

697CC20 2 Pole 3 Wire Grounding Plug In Triple Outlet Adapter; Brown

  • Mfr # NE601527

  • Zoro # G203976888


product price: $28.79
/ea

Key Features

Color
Brown
Grounding
Grounded
Number of Poles
2
Number of Wires
3
Voltage Rating
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE601527
Zoro #
G203976888
UPC #
723902318058
Country of Origin
China

Details

Item
Triple Outlet Adapter
Color
Brown
Grounding
Grounded
Number of Poles
2
Number of Wires
3
Voltage Rating
125V AC
Amps
15 A

Description

Features
  • 2 Pole 3 Wire Grounding Plug In Triple Outlet Adapter.
  • Color - Brown.
  • 15A, 125V.
  • Turns 1 Outlet Into 3 Outlets.
  • Plastic Construction.
  • Dimension - 0.7 x 5 x 4.87 in.
  • Item Weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.