Zoro Homepage

PS5469XCCV4 Straight Blade Connector, 20A, 250V, Black

  • Mfr # NE698547

  • Zoro # G715829306


product price: $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE698547
Zoro #
G715829306
UPC #
723902314746
Country of Origin
China

Description

Features -Heavy Duty Straight Blade Connector. -20Amp. -Voltage - 250V. -Color - Black & White. -2 Pole 3 Wire Grounding. -NEMA 6-20r. -UL Listed Federal Specification CSA. -Extra Hard Use. -Ready To Wire See Through Terminal Chamber For Clear View Of Wire Connections. -Chemical & Impact Resistant Nylon Housing. -Matching Plug No.602-174. -Dimension - 3 x 1.63 x 1.63 in. -Item weight - 0.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.