Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detector Tube, ForMethylMethacrylate, PK10

  • Mfr # NX189

  • Zoro # G1940868


product price: $97.99
/pk 10, $9.80/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Methyl Methacrylate
Measuring Range
10 to 160 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX189
Zoro #
G1940868
UPC #
-
Country of Origin
Japan

Details

Item
Detector Tube
Material
Glass
Detects For
Methyl Methacrylate
Measuring Range
10 to 160 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Detector Tube Application
Adhesive, Paintings, Pigment
Sampling Method
With Pump
Product Type
Gas Detection Tube
Break-Off Tip
Yes
Shelf Life
2 yr
Gas Detected
Methyl Methacrylate
Calibrated
Yes
Measurement Range
10 to 160 ppm
CAS Number
80-62-6
Chemical Formula
C5H8O2
Tube Material
Glass
Application
Paintings, Pigment

Description

Detector Tube, Measurement Range 10 to 160 ppm, Gas Detected Methyl Methacrylate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Paintings, Pigment, Chemical Formula C5H8O2, CAS Number 80-62-6, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.