Zoro Homepage

Condensate Pump, ABS, 115VAC

  • Mfr # 11AS-K8

  • Zoro # G9207525


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V AC
For Use With
Mfr. No. 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A, 11HU300A1NS1110A, 11HU400A1NS1110A
Cord Length
6 ft
Includes
Corded Connection
Amps
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11AS-K8
Zoro #
G9207525
UPC #
700202000951
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Width
11 in
Overall Depth
5 in
Overall Height
7 in
Overall Width
11 in
Overall Dimensions - H x W x D
7 in x 11 in x 5 in

Details

Item
Condensate Removal Pump
Voltage
115 V AC
For Use With
Mfr. No. 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A, 11HU300A1NS1110A, 11HU400A1NS1110A
Includes
Corded Connection
Amps
1.5 A
Product Type
Condensate Pump
Maximum Discharge Pressure
6.5 psi
Body Style
Condensate Pump
Maximum Horsepower
0.02 hp
Maximum Feet of Head
20 ft
Outlet Connection Type
Barbed
Power Source
Corded Electric
Compatible Mfr. Model Number
11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A, 11HU300A1NS1110A, 11HU400A1NS1110A
Housing Material
ABS
Inlet Connection Type
Quick Connect
Maximum Discharge Flow Rate
65 gpm
Compatible with Product Type
High-Efficiency Unit Heaters
Amperage
1.5 A
Intake Connection Style
Open
Pump Housing Material
ABS Plastic
For Use With Potable Systems
No
Nameplate Voltage
115V AC

Description

Condensate Removal Pump, Includes Corded Connection, Intake Connection Style Open, Maximum Feet of Head 20 ft, Nameplate Voltage 115V AC, Amps 1.5 A, Cord Length 6 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.