Shop NEXXUS
See all product information
Create Account
Slick Stick Strong Hold Hair Wax, 2.33 Ounce, 12PK
- Mfr # 69775038
- Zoro # G123346495
product price:Â
$
175.99
/pk of 12, $14.67/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
2.33 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69775038
- Zoro #
- G123346495
- UPC #
- 605592008283
- Country of Origin
- Canada
- Application
- Health and Personal Care
- Item
- Hair Care Treatments
- Weight
- 2.33 oz
Description
At Nexxus, we understand that the health of your hair is an important part of designing your perfect style. That's why our Styling & Finishing Sprays Collection was crafted by our team of experts and stylists to deliver effortless style that lasts & weightless protection that stays. Each bespoke formula contains specific style goal actives to help you create a desired end-look that is uniquely your own. Our proprietary STYLEPROTECT Technology encapsulates every strand with weightless protection to shield your style from daily aggressors for healthy-looking hair. Get superior glide & control with this strong hold hair wax stick that adds texture & definition. Using the Nexxus Slick Stick, you can say goodbye to flyaways without fear of sticky residue, stiffness, or flakes. Infused with our signature StyleProtect Technology + Smoothing Wax Blend, this wax stick holds down flyaways without the buildup, while providing 72H humidity shield and 48H frizz control to your hair. How to use? Style your hair by applying the wax stick directly to your hair or apply the wax to your hands and then use your fingers to create a stunning style all your own. When not using, store the Slick Stick Hair Wax in a cool, dry location.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.