Shop NGK
See all product information
Create Account
3951 V-Power Spark Plug - TR-55, 1 Pack
Mfr # 3951
Zoro # G901947029
product price:Â $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Type
V-Cut
Material
Nickel
Gap Size
.059 in
Thread Dia.
14 mm
Hex Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3951
- Zoro #
- G901947029
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Gap Size
- .059 in
- Thread Dia.
- 14 mm
- Hex Size
- 5/8 in
- Size
- 2.5 mm
Details
- Type
- V-Cut
- Material
- Nickel
- Seat Type
- Tapered
- Insulator Projection
- Projected
- Resistor
- Yes
- Terminal Type
- Solid
- Thread Pitch
- 1.25 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.