1-1/2 in. Sweat X 1-1/2 in. D MIP Copper DWV Adapter, 10PK

  • Mfr # CP-C00420D

  • Zoro # G516385674


product price: $179.99
/pk 10, $18.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-C00420D
Zoro #
G516385674
UPC #
30039923038426
Country of Origin
Mexico

Details

Item
Copper Fitting

Description

Average Lead Content: Less than 0.25% *Material: Copper *Number in Package: *Packaging Type: *Product Type: DWV Adapter *Sub Brand: *Underground Rated: *Brand Name: NIBCO *Compatible Pipe Material: *End 3 Diameter: *End 3 Type: *End 1 Diameter: 1-1/2 *End 1 Type: Sweat *End 2 Diameter: 1-1/2 *End 2 Type: MIP *Maximum Working Pressure: *Maximum Working Temperature: *NSF Listing: Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.