Zoro Homepage

1-1/2" NOM C Copper DWV Tee

  • Mfr # 911 11/2

  • Zoro # G5147886


product price: $19.99
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
1-1/2"
Outside Dia.
1-5/8"
Max. Pressure
5 psi
Pipe Fitting Connection Type
C x C x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911 11/2
Zoro #
G5147886
UPC #
039923465627
Country of Origin
United States

Dimensions

Tube Size
1-1/2"
Outside Dia.
1-5/8"
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Tube Outer Diameter
1 5/8 in
Fitting Side C Copper Tube Size
1 1/2 in
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side C Tube Outer Diameter
1 5/8 in
Fitting Side 3 Copper Tube Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 3 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Copper Tube Size
1 1/2 in

Details

Fitting Connection Type
C x C x C
Max. Pressure
5 psi
Item
DWV Tee
Pipe Fitting Connection Type
C x C x C
Temp. Range
-20 Degrees to 400 Degrees F
Tube Fitting Material
Wrot Copper
Standards
ASTM B75 Alloy C12200; ASME B16.29
Specific Pipe Fitting Shape
DWV Tee
Basic Pipe Fitting Shape
Tee
Specific Fitting Shape
DWV Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Wrot Copper
Maximum Operating Pressure
5 psi
Fitting Side C Connection Type
Cup
Application
Potable Water
Maximum Operating Temperature
400 Degrees F
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
Cup
Fitting Material
Wrot Copper
Fitting Shape
Tee
Operating Pressure - Maximum
5 psi
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C12200
Fitting Side 3 Connection Type
Cup
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
Cup

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Fitting Side C Tube Outer Diameter 1 5/8 in, Specific Fitting Shape Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.