Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" NOM C x 1-1/2" FNPT Copper Adapter

  • Mfr # 603 11/2

  • Zoro # G1020923


product price: $16.69
/ea

Key Features

Fitting Connection Type
C x FNPT
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
1-5/8"
Max. Pressure
408 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603 11/2
Zoro #
G1020923
UPC #
039923301802
Country of Origin
United States

Dimensions

Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
1-5/8"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
408 psi @ 100 Degrees F
Item
Adapter
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
C x FNPT
Standards
ASME/ANSI B16.22
Pipe Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
400 Degrees F
Application
Air, Gases, Potable Water
Material Grade
C12200
Maximum Operating Pressure
408 psi @ 100 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Material
Wrot Copper
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Cup
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FNPT
For Media Type
Air, Gases, Potable Water
Connector Type
Adapter
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
408 psi
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.