Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" NOM C x SJ Copper Adapter

  • Mfr # 9017 11/2X11/2

  • Zoro # G5147651


product price: $15.19
/ea

Key Features

Fitting Connection Type
C x SJ
Tube Size
1-1/2"
Outside Dia.
1-5/8"
Max. Pressure
5 psi
Specific Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9017 11/2X11/2
Zoro #
G5147651
UPC #
039923461124
Country of Origin
United States

Dimensions

Tube Size
1-1/2"
Outside Dia.
1-5/8"
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Tube Outer Diameter
1 5/8 in
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in

Details

Fitting Connection Type
C x SJ
Max. Pressure
5 psi
Item
Adapter
Specific Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x SJ
Specific Pipe Fitting Shape
Adapter
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Wrot Copper
Standards
ASTM B75 Alloy C12200; ASME B16.29
Pipe Fitting Material
Wrot Copper
Fitting Side B Connection Type
SJ
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
5 psi
Maximum Operating Temperature
400 Degrees F
Fitting Material
Wrot Copper
Fitting Side A Connection Type
Cup
Application
Air, Potable Water
Material Grade
C12200
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
5 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
For Media Type
Air, Potable Water

Description

Sweat Fitting Adapter, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type SJ, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.29, ASTM B75, ISO 9001

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.