Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 1-1/4" NOM FTG x SJ Copper Adapter

  • Mfr # 90127R 11/2X11/4

  • Zoro # G5149295


product price: $21.19
/ea

Key Features

Fitting Connection Type
FTG x SJ
Tube Size
1-1/2" x 1-1/4"
Outside Dia.
1-5/8" x 1-3/8"
Max. Pressure
5 psi
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90127R 11/2X11/4
Zoro #
G5149295
UPC #
039923461247
Country of Origin
United States

Dimensions

Tube Size
1-1/2" x 1-1/4"
Outside Dia.
1-5/8" x 1-3/8"
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side A Copper Tube Size
1 1/2 in
Overall Length
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in

Details

Fitting Connection Type
FTG x SJ
Max. Pressure
5 psi
Item
Adapter
Basic Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Standards
ASTM B75 Alloy C12200; ASME B16.29
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
FTG x SJ
Specific Pipe Fitting Shape
Adapter
Tube Fitting Material
Wrot Copper
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Application
Air, Potable Water
Resistance Properties
Dezincification-Resistant
Fitting Side A Connection Type
FTG
Fitting Side B Connection Type
SJ
Material Grade
C12200
Minimum Operating Temperature
20 Degrees F
Fitting Material
Wrot Copper
Maximum Operating Pressure
5 psi
Fitting Shape
Straight
Connector Type
Adapter
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
FTG
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
5 psi

Description

Sweat Fitting Adapter, Application Air, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type SJ, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.29, ASTM B75, ISO 9001

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.