Zoro Homepage

1-1/2" x 1" x 1" NOM C Copper Reducing Tee

  • Mfr # 611RR 11/2X1X1

  • Zoro # G5148087


product price: $35.79
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
1-1/2" x 1" x 1"
Outside Dia.
1-5/8" x 1-1/8" x 1-1/8"
Max. Pressure
577 psi@200 Degrees F
Tube Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611RR 11/2X1X1
Zoro #
G5148087
UPC #
039923329400
Country of Origin
United States

Dimensions

Tube Size
1-1/2" x 1" x 1"
Outside Dia.
1-5/8" x 1-1/8" x 1-1/8"
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side C Tube Outer Diameter
1 1/8 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side B Copper Tube Size
1 in
Fitting Side C Copper Tube Size
1 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side 3 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Copper Tube Size
1 in

Details

Fitting Connection Type
C x C x C
Max. Pressure
577 psi@200 Degrees F
Item
Reducing Tee
Tube Fitting Material
Wrot Copper
Specific Pipe Fitting Shape
Reducing Tee
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
C x C x C
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5 in To 8 in); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Fitting Side C Connection Type
Cup
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
400 Degrees F
Fitting Material
Wrot Copper
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
577 psi @ 200 Degrees F
Minimum Operating Temperature
20 Degrees F
Application
Potable Water
Fitting Shape
Tee
Fitting Side 2 Connection Type
Cup
Operating Pressure - Maximum
577 psi
Fitting Side 1 Connection Type
Cup
For Media Type
Potable Water
Fitting Side 3 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Reducer
Material Grade
C12200
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.