Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 3/4" NOM FTG x C Copper Reducer

  • Mfr # 6002 11/2X3/4

  • Zoro # G5147834


product price: $9.25
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
1-1/2" x 3/4"
Outside Dia.
1-5/8" x 7/8"
Max. Pressure
577 psi@200 Degrees F
Tube Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002 11/2X3/4
Zoro #
G5147834
UPC #
039923320940
Country of Origin
United States

Dimensions

Tube Size
1-1/2" x 3/4"
Outside Dia.
1-5/8" x 7/8"
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
1 1/2 in

Details

Fitting Connection Type
FTG x C
Max. Pressure
577 psi@200 Degrees F
Item
Fitting Reducer
Tube Fitting Material
Wrot Copper
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5 in To 8 in); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducer
Specific Fitting Shape
Reducer
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Connection Type
FTG x C
Pipe Fitting Material
Wrot Copper
Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Material Grade
C12200
Fitting Side A Connection Type
FTG
Maximum Operating Pressure
577 psi @ 200 Degrees F
Application
Air, Gases, Potable Water
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
Cup
Fitting Shape
Straight
For Media Type
Air, Gases, Potable Water
Fitting Side 1 Connection Type
FTG
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
577 psi
Fitting Side 2 Connection Type
FTG
Connector Type
Coupling, Reducer
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.