1 1/4 Fip x Mip Brass Union Elbow & Nut
- Mfr # H-11535-E
- Zoro # G224154395
product price:Â
$
44.59
/ea
Key Features
Width
2.4 in
Length
3.9 in
Fitting Connection Type
Threaded
Basic Pipe Fitting Material
Brass
Tube Size
1-1/4 in x 1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-11535-E
- Zoro #
- G224154395
- UPC #
- 018394195356
- Country of Origin
- Indonesia
Dimensions
- Width
- 2.4 in
- Length
- 3.9 in
- Tube Size
- 1-1/4 in x 1-1/4 in
Details
- Fitting Connection Type
- Threaded
- Basic Pipe Fitting Material
- Brass
- Item
- Valves
- Application
- Heating
Description
Easily control flow with this Webstone valve. Designed for use with steam in residential or commercial heating systems. Refer to specification sheets for additional technical information.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.