This item is Discontinued.

Nibco 1-1/4" FNPT Bronze Ball Valve 2-Way NL9950B

1-1/4" FNPT Bronze Ball Valve 2-Way (Discontinued)

  • Mfr # NL9950B
  • Zoro # G9013986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL9950B
Zoro #
G9013986
UPC #
039923686589
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in

Details

Body Material
Bronze
Body Style
Inline
Standards
MSS SP-110
Connection Type
FNPT x FNPT
Port
Full
Valve Structure
3-Piece
Body Seal Material
FKM
Item
Ball Valve
Stem Material
Silicon Bronze
Seat Material
PTFE
Max. Steam Pressure
150 psi WSP
Max. Pressure
600 psi CWP
Ball Valve Product Group
Manual
Handle Type
Lever
Ball Material
Chrome Plated Brass
Features
Non-Shock Cold Working Pressure, 41.4 Bar, Full Port, Optional NIB-SEAL, Threaded End Connections, Dezincification Resistant, Use In U.S. Drinking Water Applications is Prohibited After January 3, 2015
Stem Type
Blowout Proof
Hose I.D.
1 1/4 in
Handle Material
Zinc Plated Steel Clear Chromate Plastisol Coated
Ball Valve Basic Body Material
Bronze
Temp. Range
-20 Degrees to 400 Degrees F
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Bronze, Body Style Inline, 3-Piece, Pipe Size 1 1/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel Clear Chromate Plastisol Coated, Stem Material Silicon Bronze, Body Seal Material FKM, Hose I.D. 1 1/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.