Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" NOM C Copper Cap

  • Mfr # 617 11/4

  • Zoro # G0391727


product price: $4.55
/ea

Key Features

Fitting Connection Type
C
Tube Size
1-1/4"
Outside Dia.
1-3/8"
Max. Pressure
439 psi @ 100 Degrees F
Pipe Fitting Connection Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617 11/4
Zoro #
G0391727
UPC #
039923306340
Country of Origin
United States

Dimensions

Tube Size
1-1/4"
Outside Dia.
1-3/8"
Compatible Tube Outer Diameter
1 3/8 in
Compatible Copper Tube Size
1 1/4 in

Details

Fitting Connection Type
C
Max. Pressure
439 psi @ 100 Degrees F
Item
Cap
Pipe Fitting Connection Type
C
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Cap
Standards
ASME/ANSI B16.22
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Wrot Copper
Application
Air, Potable Water
Resistance Properties
Dezincification-Resistant
Minimum Operating Temperature
20 Degrees F
Fitting Material
Wrot Copper
Maximum Operating Pressure
439 psi @ 100 Degrees F
Maximum Operating Temperature
400 Degrees F
Fitting Shape
Cap
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Potable Water
Material Grade
C12200
Operating Pressure - Maximum
439 psi

Description

Cap, Application Air, Potable Water, Compatible Copper Tube Size 1 1/4 in, Compatible Tube Outer Diameter 1 3/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Standards ASME B16.22, ASTM B75, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207, Material Grade C12200, Minimum Operating Temperature 20 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.