Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" NOM FTG x 1-1/4" FNPT Copper Adapter

  • Mfr # 6032 11/4

  • Zoro # G5148577


product price: $18.39
/ea

Key Features

Fitting Connection Type
FTG x FNPT
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
1-3/8"
Max. Pressure
351 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6032 11/4
Zoro #
G5148577
UPC #
039923302540
Country of Origin
United States

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
1-3/8"
Pipe Size (Fittings)
1-1/4"
Fitting Side A Tube Outer Diameter
1 3/8 in
Overall Length
2 1/8 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side B Pipe Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in

Details

Fitting Connection Type
FTG x FNPT
Max. Pressure
351 psi@200 Degrees F
Item
Adapter
Tube Fitting Material
Wrot Copper
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Adapter
Pipe Fitting Connection Type
FTG x FNPT
Pipe Fitting Material
Wrot Copper
Maximum Operating Pressure
351 psi @ 200 Degrees F
Fitting Side A Connection Type
FTG
Resistance Properties
Dezincification-Resistant
Material Grade
C12200
Fitting Side B Connection Type
FNPT
Maximum Operating Temperature
400 Degrees F
Fitting Material
Wrot Copper
Application
Air, Gases, Potable Water
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Straight
Operating Temperature - Maximum
400 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
351 psi
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
FTG
For Media Type
Air, Gases, Potable Water

Description

Sweat Fitting Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.