Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow

  • Mfr # 607-2LT 11/4

  • Zoro # G2582063


product price: $17.15
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
1-1/4"
Outside Dia.
1-3/8"
Max. Pressure
439 psi @ 100 Degrees F
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-2LT 11/4
Zoro #
G2582063
UPC #
039923318381
Country of Origin
United States

Dimensions

Tube Size
1-1/4"
Outside Dia.
1-3/8"
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in

Details

Fitting Connection Type
FTG x C
Max. Pressure
439 psi @ 100 Degrees F
Item
Elbow, 90 Degrees , Long Radius
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degree Long Radius Elbow
Standards
ASME/ANSI B16.22
Pipe Fitting Connection Type
FTG x C
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Material
Wrot Copper
Material Grade
C12200
Resistance Properties
Dezincification-Resistant
Fitting Material
Wrot Copper
Maximum Operating Pressure
439 psi @ 100 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
FTG
Maximum Operating Temperature
400 Degrees F
Application
Air, Gases, Potable Water
Fitting Side B Connection Type
Cup
Fitting Shape
90 Degrees Long Radius Elbow
Operating Pressure - Maximum
439 psi
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
FTG
For Media Type
Air, Gases, Potable Water
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FTG

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.