
1 in. CTS X 1 in. D CTS Copper Elbow 5PK
Mfr # CP-9055750PCU
Zoro # G516385889
product price: $56.15
/pk 5, $11.23/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-9055750PCU
Zoro #
G516385889
UPC #
40039923307956
Country of Origin
United States
Details
Item
Copper Fitting
Description
Average Lead Content: Lead-Free *Material: Copper *Number in Package: 1 *Packaging Type: Bagged *Product Type: Elbow *Sub Brand: *Underground Rated: *Brand Name: NIBCO *Compatible Pipe Material: Copper *End 3 Diameter: *End 3 Type: *End 1 Diameter: 1 *End 1 Type: CTS *End 2 Diameter: 1 *End 2 Type: CTS *Maximum Working Pressure: 494 *Maximum Working Temperature: 400 *NSF Listing:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.