
1 in. Press X 1 in. D Press Wrought Copper Cap 5PK
Mfr # CP-9172750PCU
Zoro # G316386062
product price: $82.79
/pk 5, $16.56/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-9172750PCU
Zoro #
G316386062
UPC #
40039923307390
Country of Origin
United States
Details
Item
Copper Fitting
Description
Average Lead Content: Lead-Free *Material: Wrought Copper *Number in Package: 1 *Packaging Type: *Product Type: Cap *Sub Brand: *Underground Rated: No *Brand Name: NIBCO *Compatible Pipe Material: *End 3 Diameter: *End 3 Type: *End 1 Diameter: 1 *End 1 Type: Press *End 2 Diameter: 1 *End 2 Type: Press *Maximum Working Pressure: 200 *Maximum Working Temperature: 250 *NSF Listing: No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.