
1 in. Sweat in. X 3/4 in. D Sweat in. Copper Reducing Coupling, 20PK
Mfr # CP-W00900D
Zoro # G016385594
product price: $119.99
/pk 20, $6.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-W00900D
Zoro #
G016385594
UPC #
40039923320726
Country of Origin
United States
Details
Item
Copper Fitting
Description
Average Lead Content: Lead-Free *Material: Copper *Number in Package: 1 *Packaging Type: Bagged *Product Type: Reducing Coupling *Sub Brand: *Underground Rated: Yes *Brand Name: NIBCO *Compatible Pipe Material: Copper *End 3 Diameter: *End 3 Type: *End 1 Diameter: 1 *End 1 Type: Sweat *End 2 Diameter: 3/4 *End 2 Type: Sweat *Maximum Working Pressure: 494 *Maximum Working Temperature: 400 *NSF Listing: Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.