
1 in. Sweat X 1 in. D Sweat Copper 90 Degree Elbow, 10PK
Mfr # CP-W01490D
Zoro # G716386020
product price: $65.89
/pk 10, $6.59/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-W01490D
Zoro #
G716386020
UPC #
30685768203569
Country of Origin
United States
Details
Item
Copper Fitting
Description
Average Lead Content: Lead-Free *Material: Copper *Number in Package: 1 *Packaging Type: *Product Type: 90 Degree Elbow *Sub Brand: *Underground Rated: *Brand Name: NIBCO *Compatible Pipe Material: Copper *End 3 Diameter: *End 3 Type: *End 1 Diameter: 1 *End 1 Type: Sweat *End 2 Diameter: 1 *End 2 Type: Sweat *Maximum Working Pressure: 494 *Maximum Working Temperature: 400 *NSF Listing: Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.