
1 in. Sweat X 1 in. D Sweat Copper Reducing Tee, 20PK
Mfr # CP-W01740D
Zoro # G316386086
product price: $298.99
/pk 20, $14.95/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-W01740D
Zoro #
G316386086
UPC #
40039923328289
Country of Origin
United States
Details
Item
Copper Fitting
Description
Average Lead Content: Lead-Free *Material: Copper *Number in Package: 1 *Packaging Type: *Product Type: Reducing Tee *Sub Brand: *Underground Rated: *Brand Name: NIBCO *Compatible Pipe Material: Copper *End 3 Diameter: 1/2 *End 3 Type: Sweat *End 1 Diameter: 1 *End 1 Type: Sweat *End 2 Diameter: 1 *End 2 Type: Sweat *Maximum Working Pressure: 494 *Maximum Working Temperature: 400 *NSF Listing: Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.