Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" NOM C Copper 90 Degree Close Rough Elbow

  • Mfr # 607 1

  • Zoro # G2895313


product price: $4.19
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1"
Outside Dia.
1-1/8"
Max. Pressure
494 psi @ 100 Degrees F
Temp. Range
-20 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607 1
Zoro #
G2895313
UPC #
039923312969
Country of Origin
United States

Dimensions

Tube Size
1"
Outside Dia.
1-1/8"
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side B Copper Tube Size
1 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
494 psi @ 100 Degrees F
Item
Elbow, 90 Degrees , Close Rough
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
C x C
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASME/ANSI B16.22
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Wrot Copper
Resistance Properties
Dezincification-Resistant
Material Grade
C12200
Maximum Operating Pressure
494 psi @ 100 Degrees F
Application
Air, Gases, Potable Water
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
Cup
Maximum Operating Temperature
400 Degrees F
Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Fitting Shape
90 Degrees Close Rough Elbow
For Media Type
Air, Gases, Potable Water
Fitting Side 2 Connection Type
FTG
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
494 psi
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.