Zoro Homepage

1" NOM C Copper Test Cap

  • Mfr # 917-B

  • Zoro # G5150162


product price: $4.75
/ea

Key Features

Fitting Connection Type
C
Tube Size
1"
Outside Dia.
1-1/8"
Max. Pressure
5 psi
Standards
ASTM B75 Alloy C12200; ASME B16.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-B
Zoro #
G5150162
UPC #
039923462046
Country of Origin
United States

Dimensions

Tube Size
1"
Outside Dia.
1-1/8"
Compatible Tube Outer Diameter
1 1/8 in
Compatible Copper Tube Size
1 in

Details

Fitting Connection Type
C
Max. Pressure
5 psi
Item
Test Cap
Standards
ASTM B75 Alloy C12200; ASME B16.29
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
C
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Cap
Pipe Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Application
Air, Potable Water
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
5 psi
Fitting Material
Wrot Copper
Fitting Shape
Straight
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Potable Water
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
5 psi

Description

Test Cap, Application Air, Potable Water, Compatible Copper Tube Size 1 in, Compatible Tube Outer Diameter 1 1/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Test Cap, Standards ASME B16.29, ASTM B75, Material Grade C12200, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.