1 Press x Pex F1960 Union
- Mfr # H-38104W
- Zoro # G124154617
product price:Â
$
46.39
/ea
Key Features
Fitting Connection Type
Union
Tube Fitting Material
LF DZR Brass
Pipe Size - Pipe Fitting
1 in x 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-38104W
- Zoro #
- G124154617
- UPC #
- 018394020696
- Country of Origin
- China
- Fitting Connection Type
- Union
- Tube Fitting Material
- LF DZR Brass
- Item
- Union
Dimensions
- Pipe Size - Pipe Fitting
- 1 in x 1 in
Description
Quickly and easily transition between copper and pex piping systems. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.