Shop NIBCO
See all product information
Create Account
Ball Valve, Brass, 2"
- Mfr # NF85C0D
- Zoro # G824789294
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Body Material
Bronze
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Overall Length
6.99 in
Valve Construction
Two-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85C0D
- Zoro #
- G824789294
- UPC #
- 039923367914
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
- Body Material
- Bronze
- Valve Construction
- Two-Piece
- Standards
- MSS SP-110
- Manufacturer Warranty
- 5 yr
- Valve Body Style
- Straight
- Stem Type
- Blowout Resistant
- Connection Gender - Side 2
- Female
- Handle Material
- Carbon Steel
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Handle - Locking
- Non-Locking
- Stem Material
- Bronze
- Ball Port Style
- Full Port
- Seat Material
- RPTFE
- Connection Type - Side 2
- Press
- Handle Type
- Lever
- Connection Gender - Side 1
- Female
- Vented Ball Valve
- Non-Vented
- Ball Material
- Brass
- Seal Material
- RPTFE
- Valve Ways
- 2-Way
- Color - Valve Body
- Bronze
- Valve Series
- TPC-585-70
Dimensions
- Connection Size - Side 2
- 2 in
- Connection Size - Side 1
- 2 in
- Overall Length
- 6.99 in
- Ball Opening Size
- 2 in
- Nominal Valve Size
- 2 in
- Handle Length
- 6.75 in
- Handle Height
- 3.56 in
- Length
- 6.99 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.