Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 1/2" NOM FTG x C Copper Reducer

  • Mfr # 600-2 1X1/2

  • Zoro # G1111415


product price: $4.69
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
1" x 1/2"
Outside Dia.
1-1/8" x 5/8"
Max. Pressure
494 psi @ 100 Degrees F
Pipe Fitting Connection Type
FTG x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-2 1X1/2
Zoro #
G1111415
UPC #
039923320766
Country of Origin
United States

Dimensions

Tube Size
1" x 1/2"
Outside Dia.
1-1/8" x 5/8"
Fitting Side B Copper Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Copper Tube Size
1/2 in

Details

Fitting Connection Type
FTG x C
Max. Pressure
494 psi @ 100 Degrees F
Item
Reducer
Pipe Fitting Connection Type
FTG x C
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME/ANSI B16.22
Specific Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Reducer
Pipe Fitting Material
Wrot Copper
Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
FTG
Material Grade
C12200
Application
Air, Gases, Potable Water
Fitting Side B Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
494 psi @ 100 Degrees F
Fitting Shape
Straight
Connector Type
Coupling, Reducer
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Gases, Potable Water
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
494 psi
Fitting Side 1 Connection Type
FTG

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.