Zoro Homepage

1" x 1/2" x 3/4" NOM C Copper Reducing Tee

  • Mfr # 611RR 1X1/2X3/4

  • Zoro # G5148823


product price: $12.55
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
1" x 1/2" x 3/4"
Outside Dia.
1-1/8" x 5/8" x 7/8"
Max. Pressure
395 psi@200 Degrees F
Specific Fitting Shape
Reducing Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611RR 1X1/2X3/4
Zoro #
G5148823
UPC #
039923328588
Country of Origin
United States

Dimensions

Tube Size
1" x 1/2" x 3/4"
Outside Dia.
1-1/8" x 5/8" x 7/8"
Fitting Side C Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side C Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side 3 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.