Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 3/8" NOM C Copper Reducing Coupling

  • Mfr # 600R 1X3/8

  • Zoro # G5148674


product price: $6.15
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1" x 3/8"
Outside Dia.
1-1/8" x 1/2"
Max. Pressure
395 psi@200 Degrees F
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600R 1X3/8
Zoro #
G5148674
UPC #
039923307408
Country of Origin
United States

Dimensions

Tube Size
1" x 3/8"
Outside Dia.
1-1/8" x 1/2"
Fitting Side B Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 2 Copper Tube Size
3/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
395 psi@200 Degrees F
Item
Reducing Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Specific Pipe Fitting Shape
Reducing Coupling
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Reducer Coupling
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Coupling
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas); MSS SP-109 (5" To 8")
Pipe Fitting Material
Wrot Copper
Resistance Properties
Dezincification-Resistant
Application
Air, Gases, Potable Water
Maximum Operating Temperature
400 Degrees F
Material Grade
C12200
Maximum Operating Pressure
395 psi @ 200 Degrees F
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Cup
Fitting Shape
Straight
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
395 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
FTG
Connector Type
Coupling, Reducer
For Media Type
Air, Gases, Potable Water

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.