Zoro Homepage

1" x 5/8" NOM C Copper Reducing 90 Deg Long Radius Elbow

  • Mfr # 607LTR 1X5/8

  • Zoro # G5187515


product price: $14.89
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1" x 5/8"
Outside Dia.
1-1/8" x 3/4"
Max. Pressure
395 psi@200 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607LTR 1X5/8
Zoro #
G5187515
UPC #
039923317124
Country of Origin
United States

Dimensions

Tube Size
1" x 5/8"
Outside Dia.
1-1/8" x 3/4"
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side B Copper Tube Size
5/8 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 2 Copper Tube Size
5/8 in
Fitting Side 1 Copper Tube Size
1 in

Details

Fitting Connection Type
C x C
Max. Pressure
395 psi@200 Degrees F
Item
Reducing Elbow, Long Radius, 90 Degrees
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
C x C
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Temp. Range
-20 Degrees to 400 Degrees F
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Material Grade
C12200
Fitting Side A Connection Type
Cup
Application
Air, Gases, Potable Water
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
395 psi @ 200 Degrees F
Fitting Shape
90 Degrees Long Radius Elbow
Operating Temperature - Maximum
400 Degrees F
Connector Type
Reducer
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
395 psi
For Media Type
Air, Gases, Potable Water
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Reducing Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.