1/2 Companion Lead Free Fp Brass Ball Valve
- Mfr # H-40632W
- Zoro # G124153702
product price:Â
$
40.15
/ea
Key Features
Overall Width
2.76 in
Overall Height
1.38 in
Overall Length
5.12 in
Connection Type
Fusion Weld
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-40632W
- Zoro #
- G124153702
- UPC #
- 018394003217
- Country of Origin
- China
- Item
- Valves
- Connection Type
- Fusion Weld
- Body Material
- Brass
Dimensions
- Overall Width
- 2.76 in
- Overall Height
- 1.38 in
- Overall Length
- 5.12 in
- Pipe Size
- 1/2 in x 1/2 in
Description
Easily control flow with this quarter-turn valve. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.