Shop NIBCO

Ball Valve, Brass, 1/2"

  • Mfr # NF595X6
  • Zoro # G424788383

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Operating Temperature - Maximum
250 Degrees F
Valve Construction
Three-Piece
Vented Ball Valve
Non-Vented
Handle Height
1.94 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF595X6
Zoro #
G424788383
UPC #
039923427465
Country of Origin
United States
Item
Ball Valve - Lead-Free, 3-Piece, RPTFE Seats, 250 PSI
Handle Type
Lever
Operating Temperature - Maximum
250 Degrees F
Valve Construction
Three-Piece
Vented Ball Valve
Non-Vented
Color - Valve Handle
White
Body Material
Bronze
Valve Ways
2-Way
Valve Body Style
Straight
For Media
Water
Handle - Locking
Non-Locking
Seat Material
RPTFE
Connection Gender - Side 2
Female
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
Connection Type - Side 1
Press
NSF Certifications for Food and Drinking Water
NSF 61
Handle Material
Carbon Steel
Ball Port Style
Full Port
Color - Valve Body
Bronze
Seal Material
EPDM
Connection Type - Side 2
Press
Maximum Pressure - Operating
250 psi
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Manufacturer Warranty
5 yr
Ball Material
Brass
Stem Material
Silicon Bronze
Valve Series
PC-595-Y/R-LF

Dimensions

Handle Height
1.94 in
Nominal Valve Size
1/2 in
Overall Length
5.9 in
Handle Length
3.96 in
Connection Size - Side 2
1/2 in
Ball Opening Size
0.5 in
Connection Size - Side 1
1/2 in
Length
5.9 in

Description

Ball Valve - Lead-Free, 3-Piece, RPTFE Seats, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.